Add More Items
View All Quick Selects
Below you can add an image for 'liquidtight conduit fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/4"
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,685.95
Per 100
3 Straight LT Connector
$1,448.31
Each
Connector, 90 Degree Type; 2 Mil Red Urethane Ferrous Metal (Interior), 40 Mil Gray PVC Ferrous Metal (Exterior) Material; Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump Used On
$454.55
2 90 LT Connector
$621.35
2 Straight LT Connector
$498.68
1-1/4IN ST LT Conn Plastic
Total Availability: Out of Stock
$496.96
2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug For Awg #4 to 2/0 Ground Wire, For Use In Wet Locations, 5 Pieces
$24,902.30
2 Inch 45 Degree Bullet Connector, Non Metallic Conduit Fitting, For Liquidtight FNMC Type B, Weather Stabilized Thermoplastiac Material Ul Listed For Direct Burial
$15,855.58
Eaton Crouse-Hinds Series Non-Metallic Liquidtight Connector, Black, FMC, Straight, Nylon, 1/2"
$313.42
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 45 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
$4,023.20
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 90 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
$4,706.51
1 Inch Black Thermoplastic Rubber Liquidtight Flexible Conduit, Inside Radius Bend 3.0 Inch
$1,459.22
3/4 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, 90 Degree Angle, With Copper Lug For #14 to #8 Ground Wire, For Use In Wet Locations, Non-Insulated
$5,041.64
Liquidtight Whip Assembly, Fitting Size 3/4 Inch, Conduit Length 6 Feet, Wire Gauge #8
$44.35
3/4 Straight LT Connector Al
$127.31
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 1-1/4"
$4,459.92
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 2-1/2"
$39,008.42
1-1/4 90 LT Connector
$357.27
20
Popularity
Default